
Nitecore MT42 1800 Lumen Hunting & Search Flashlight (Discontinued)
- Mfr # MT42
- Zoro # G9772802
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT42
Zoro #
G9772802
UPC #
6952506404599
Country of Origin
China
Description
Light up objects near and far with the NITECORE MT42 high intensity hunting flashlight. Whether you're using it for hunting, search and rescue, land management, camping or exploring, the MT42 uses a CREE XHP35 HD to produce a focused beam with up to 514 yards of throw. With a max output of 1800 lumens and five total brightness settings, you'll have just the right amount of light for any task. Three special modes (Strobe, SOS and Beacon) add even more functionality for emergencies and location signaling. The MT42 features a tactical tail cap for on/off operation and a stainless steel mode adjustment button located within easy reach on the light's bezel. With direct access to Turbo and the previously used setting memorized, you'll always have the output you want at your fingertips.
Operating with 2x 18650 batteries, the MT42 can run for up to 530 hours in ultralow and up to an hour on Turbo. A built-in power indicator light under the mode button reports the remaining charge so you'll always know how much power is left. This durable flashlight has an IPX8 waterproof rating to withstand sleet, snow and internal shock resistance to withstand recoil when mounted and blunt impact if dropped or used for secuity.
Operating with 2x 18650 batteries, the MT42 can run for up to 530 hours in ultralow and up to an hour on Turbo. A built-in power indicator light under the mode button reports the remaining charge so you'll always know how much power is left. This durable flashlight has an IPX8 waterproof rating to withstand sleet, snow and internal shock resistance to withstand recoil when mounted and blunt impact if dropped or used for secuity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.