
Nitecore P12GTS 1800 Lumen LED Tactical Flashlight (Discontinued)
- Mfr # P12GTS
- Zoro # G9769969
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P12GTS
Zoro #
G9769969
UPC #
6952506404346
Country of Origin
China
Description
One of our favorite flashlights just got better. The NITECORE P12GTS takes the P12 to the next level with an upgraded CREE XHP35 HD LED capable of a blazing bright 1800 lumen output. With a max throw distance of 247 yards, the P12GTS can be used for searching, inspecting & illuminating distances on Turbo or switch to ultralow, low, mid or high for up close & general uses. There's also 3 special modes for tactical & emergency situations.
Measuring 5.47" long with a 1" body tube, the P12GTS is at home in your pocket or on a belt. A tactical tailcap provides easy access to momentary & constant output while a durable, metal side switch controls brightness operation. Enjoy direct access to Ultralow & Turbo modes or access your favorite mode again & again with mode memory. Powered by 1x 18650 li-ion battery (>8A output), the P12GTS offers a 250-hour max runtime so you'll spend more time out in the field and less time charging. When it is time to charge, a blue power indicator reports the remaining battery level.
Measuring 5.47" long with a 1" body tube, the P12GTS is at home in your pocket or on a belt. A tactical tailcap provides easy access to momentary & constant output while a durable, metal side switch controls brightness operation. Enjoy direct access to Ultralow & Turbo modes or access your favorite mode again & again with mode memory. Powered by 1x 18650 li-ion battery (>8A output), the P12GTS offers a 250-hour max runtime so you'll spend more time out in the field and less time charging. When it is time to charge, a blue power indicator reports the remaining battery level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.