
Nitecore P16 TAC 1000 Lumen Tactical Flashlight (Discontinued)
- Mfr # P16TAC
- Zoro # G9769512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P16TAC
Zoro #
G9769512
UPC #
6952506403950
Country of Origin
China
Description
The NITECORE P16 TAC is designed to be the ultimate hunting and tactical flashlight! Fitted with a blazing 1000 maximum output CREE XM-L2 U3 LED, the P16 TAC is capable of lighting up to 328 yards so it's easy to find and illuminate targets. The compact design of the P16 TAC allows for easy one-handed operation using either the tactical tail switch to control momentary and constant illumination, or the side switch to adjust through four brightness levels and three special modes.
The high intensity P16 TAC can be powered by either 1x 18650 battery or 2x CR123A batteries keeping the unit lightweight and suitable for everyday carry. Measuring 5.94 inches in length, the P16 TAC is suitable for weapon mounting and compatible with many NITECORE accessories including RSW1 pressure switch and GM02 gun mount. The combination of a rugged aero grade aluminum body with a HAIII military grade hard-anodized finish construction and an IPX8 waterproof rating keeps the P16 TAC safe in all weather conditions.
The high intensity P16 TAC can be powered by either 1x 18650 battery or 2x CR123A batteries keeping the unit lightweight and suitable for everyday carry. Measuring 5.94 inches in length, the P16 TAC is suitable for weapon mounting and compatible with many NITECORE accessories including RSW1 pressure switch and GM02 gun mount. The combination of a rugged aero grade aluminum body with a HAIII military grade hard-anodized finish construction and an IPX8 waterproof rating keeps the P16 TAC safe in all weather conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.