
Nitecore TINI 380 Lumen USB RCHRGBL LED Keychain Light Blue (Discontinued)
- Mfr # TINI
- Zoro # G0262027
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TINI
Zoro #
G0262027
UPC #
6952506404254
Country of Origin
China
Description
Meet the smallest and brightest keychain flashlight, the NITECORE TINI. Continuing to push boundaries, this super mini keychain light utilizes a CREE XP-G2 S3 LED for an impressive 380 lumens max output with 70 yards throw. The TINI operates similar to the best-selling TIP via an intuitive dual-button control. Access four brightness levels and switch between two operating modes for custom output no matter what the usage. Daily mode provides constant illumination while demo mode will automatically turn off the light after 30 seconds of inactivity to help preserve battery life. Weighing 0.47 ounces and measuring 1.7"x1"x0.45", the TINI is the go-to choice for everyday carry, emergency backup and household tasks.
A built-in 280mAh Li-ion battery provides a max runtime up to 60 hours and is rechargeable via the built-in Micro-USB port. To charge, plug-in any micro-USB charging cable into the micro-USB port and connect the USB end to any available USB power source. An integrated power indicator located beneath the switches reports remain power levels so you'll know when power is low. Constructed from heavy duty aero grade aluminum alloy, the TINI is water and dust resistant to withstand daily use. Available in 7 colors, there's a TINI for everyone.
A built-in 280mAh Li-ion battery provides a max runtime up to 60 hours and is rechargeable via the built-in Micro-USB port. To charge, plug-in any micro-USB charging cable into the micro-USB port and connect the USB end to any available USB power source. An integrated power indicator located beneath the switches reports remain power levels so you'll know when power is low. Constructed from heavy duty aero grade aluminum alloy, the TINI is water and dust resistant to withstand daily use. Available in 7 colors, there's a TINI for everyone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.