Zoro Homepage

NL1836HP 3600mAh Rechargeable 18650 Battery, 2PK

  • Mfr # NL1836HP 2 PACK

  • Zoro # G322646563


product price: $57.09
/pk 2, $28.55/ea

Key Features

Finish
Wrap
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Length
0.73 in
Battery Included
Yes
Standards
CE, UN38.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL1836HP 2 PACK
Zoro #
G322646563
UPC #
-
Country of Origin
China

Dimensions

Length
0.73 in
Height
0.73 in
Width
2.75 in

Details

Finish
Wrap
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Battery Included
Yes
Standards
CE, UN38.3
Battery Type
Lithium Ion
Color
Yellow
Battery Capacity
3600mAh
Item
Battery
Voltage
3.7 V
Material
Lithium Ion

Description

From Nitecore's latest battery lineup, the NL1836R stands out with its impressive 3600mAh capacity, ensuring a stable and enduring power supply for your devices. The integrated USB-C charging port further enhances convenience, accompanied by light indicators that signal the NL1836R's readiness for use. In case a USB-C cable isn't readily available, rest assured that the NL1836R remains compatible with many of Nitecore's external chargers. Crafted with Nitecore's renowned safety features and commitment to quality engineering, the NL1836R serves as a testament to the brand's reputation as a trustworthy provider of rechargeable Li-ion batteries. The NL1836R incorporates a built-in intelligent protective circuit and a pressure relief valve, safeguarding it against overcharging, over-discharging, and short circuits. Crafted with top-tier materials, such as nickel-plated stainless steel protectors that fortify it against impacts, ensure efficient conductivity, and fend off oxidation, the battery is further coated with a durable metallic film, bolstering its resilience against abrasion. Impressively, the NL1836R can undergo a complete recharge cycle over 500 times, making it not only cost-effective but also an environmentally conscious choice.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.