Zoro Homepage

NL1840HP 4000mAh Rechargeable 18650 Battery, 2PK

  • Mfr # NL1840HP 2 PACK

  • Zoro # G622646560


product price: $59.29
/pk 2, $29.65/ea

Key Features

Width
2.75 in
Color
Yellow
Standards
CE, UN38.3
Length
0.73 in
Finish
Wrap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL1840HP 2 PACK
Zoro #
G622646560
UPC #
-
Country of Origin
China

Dimensions

Width
2.75 in
Length
0.73 in
Height
0.73 in

Details

Color
Yellow
Standards
CE, UN38.3
Finish
Wrap
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Battery Included
Yes
Item
Battery
Voltage
3.7 V
Material
Lithium Ion
Battery Type
Lithium Ion
Battery Capacity
4000mAh

Description

From Nitecore's latest battery generation, the NL1840HP stands out with an impressive 4000mAh capacity, making it an excellent choice for high-drain devices due to its continuous 10A discharge current. Endowed with Nitecore's hallmark safety features and quality engineering, the NL1840HP stands as a testament to the brand's reputation as a reliable source of rechargeable Li-ion batteries. The NL1840HP incorporates a built-in intelligent protective circuit and a pressure relief valve, safeguarding it against overcharging, over-discharging, and short circuits. Crafted with top-tier materials, such as nickel-plated stainless steel protectors that fortify it against impacts, ensure efficient conductivity, and fend off oxidation, the battery is further coated with a durable metallic film, bolstering its resilience against abrasion. Notably, it can undergo more than 500 complete recharge cycles, making it both cost-effective and environmentally friendly.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.