Zoro Homepage

NL2150 5000mAh Rechargeable 21700 Battery, 2PK

  • Mfr # NL2150 2 PACK

  • Zoro # G522646585


product price: $76.99
/pk 2, $38.50/ea
Free Shipping & Returns

Key Features

Standards
CE, UN38.3
Color
Yellow
Finish
Wrap
Battery Included
Yes
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL2150 2 PACK
Zoro #
G522646585
UPC #
-
Country of Origin
China

Dimensions

Length
0.85 in
Width
2.96 in
Height
0.85 in

Details

Standards
CE, UN38.3
Color
Yellow
Finish
Wrap
Battery Included
Yes
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Material
Lithium Ion
Voltage
3.7 V
Item
Battery
Battery Capacity
5000mAh
Battery Type
Lithium Ion

Description

The next generation 21700 rechargeable battery from NITECORE, the NL2150 has an amazing 5000mAh capacity. This powerful battery has improved performance, and superior energy density compared to previous 18650 batteries. An ideal companion for the NEW P12 tactical flashlight from NITECORE, an extra 21700 is a great back-up battery to have on hand, as more electronic products and NITECORE flashlights will utilize this battery. The NITECORE NL2150 comes with all of the safety features, quality engineering, and more that has made NITECORE a trusted brand for rechargeable Li-ion batteries. Your expensive electronics are safe paired with an NL2150 that features a built-in pressure relief valve, high temperature resistant design, and built-in safeguards to prevent surges. This protects you from overcharging, over-discharging, as well as short-circuits. The NL2150 is built with premium materials, such as nickel-plated stainless steel connectors for impact resistance, good conductivity, and resistance against oxidation. Safe and reliable, the NL2150 is globally insured and has multiple certifications for electronic use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.