This item is Discontinued.

Nitecore NL2150HP 21700 5000mAh >15A High Discharge Rechargeable Li-ion Battery NL2150HP

NL2150HP 21700 5000mAh >15A High Discharge Rechargeable Li-ion Battery (Discontinued)

  • Mfr # NL2150HP
  • Zoro # G401984333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL2150HP
Zoro #
G401984333
UPC #
-
Country of Origin
China

Description

The next generation 21700 rechargeable battery from NITECORE, the NL2150HP has an amazing 5000mAh capacity. This powerful battery has improved performance, and superior energy density compared to previous 18650 batteries. An ideal companion for the HC35 headlamp from NITECORE, an extra 21700 is a great back-up battery to have on hand, as more electronic products and NITECORE flashlights will utilize this battery. The NL2150HP is a high performance battery capable of >15A discharge for high lumen lights and headlamps.
The NITECORE NL2150HP comes with all of the safety features, quality engineering, and more that has made NITECORE a trusted brand for rechargeable Li-ion batteries. Your expensive electronics are safe paired with an NL2150HP that features a built-in pressure relief valve, high temperature resistant design, and built-in safeguards to prevent surges. This protects you from overcharging, over-discharging, as well as short-circuits. The NL2150HP is built with premium materials, such as nickel-plated stainless steel connectors for impact resistance, good conductivity, and resistance against oxidation. Safe and reliable, the NL2150HP is globally insured and has multiple certifications for electronic use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.