Zoro Homepage
This item is Discontinued.
Nitecore NL2150HPi >15A 5000mAh 21700 Rechargeable Battery NL2150HPi

NL2150HPi >15A 5000mAh 21700 Rechargeable Battery (Discontinued)

  • Mfr # NL2150HPi
  • Zoro # G501984431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL2150HPi
Zoro #
G501984431
UPC #
-
Country of Origin
China

Description

The next generation 21700 rechargeable battery from NITECORE, the NL2150HPi has an amazing 5000mAh capacity. This powerful battery has improved performance, and superior energy density compared to previous 18650 batteries. Specifically designed for the i4000R, the "i" series batteries can work with any other NITECORE flashlight that accepts 21700 batteries. An extra 21700 is a great back-up battery to have on hand, as more electronic products and NITECORE flashlights will utilize this battery. The NL2150HPi can be charged using a traditional charger like a NITECORE UI1 or through the i4000R's built in charging port.
The NITECORE NL2150HPi comes with all of the safety features, quality engineering, and more that has made NITECORE a trusted brand for rechargeable Li-ion batteries. Your expensive electronics are safe paired with an NL2150HPi that features a built-in pressure relief valve, high temperature resistant design, and built-in safeguards to prevent surges. This protects you from overcharging, over-discharging, as well as short-circuits. The NL2150HPi is built with premium materials, such as nickel-plated stainless steel connectors for impact resistance, good conductivity, and resistance against oxidation. Safe and reliable, the NL2150HPi is globally insured and has multiple certifications for electronic use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.