
NL2150HPR 5000mAh USB-C Rechargeable >15A 21700 Battery (Discontinued)
- Mfr # NL2150HPR
- Zoro # G901984406
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NL2150HPR
Zoro #
G901984406
UPC #
-
Country of Origin
China
Description
The next generation 21700 rechargeable battery from NITECORE, the NL2150HPR has an amazing 5000mAh capacity. An ideal companion for the NEW P series lights, HC35 headlamp or the i4000R tactical flashlight from NITECORE, an extra 21700 is a great back-up battery to have on hand as more electronic products and NITECORE flashlights will utilize this battery. The NL2150HPR is HP designated meaning it is compatible with flashlights which require >15A current. The NL2150HPR has a built-in USB-C port and can be charged directly with a USB-C cable or using a traditional charger like a NITECORE UI1.
The NITECORE NL2150HPR comes with all of the safety features, quality engineering, and more that has made NITECORE a trusted brand for rechargeable Li-ion batteries. Your expensive electronics are safe paired with an NL2150HPR that features a built-in pressure relief valve, high temperature resistant design, and built-in safeguards to prevent surges. This protects you from overcharging, over-discharging, as well as short-circuits. The NL2150HPR is built with premium materials, such as nickel-plated stainless steel connectors for impact resistance, good conductivity, and resistance against oxidation. Safe and reliable, the NL2150HPR is globally insured and has multiple certifications for electronic use.
The NITECORE NL2150HPR comes with all of the safety features, quality engineering, and more that has made NITECORE a trusted brand for rechargeable Li-ion batteries. Your expensive electronics are safe paired with an NL2150HPR that features a built-in pressure relief valve, high temperature resistant design, and built-in safeguards to prevent surges. This protects you from overcharging, over-discharging, as well as short-circuits. The NL2150HPR is built with premium materials, such as nickel-plated stainless steel connectors for impact resistance, good conductivity, and resistance against oxidation. Safe and reliable, the NL2150HPR is globally insured and has multiple certifications for electronic use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.