Zoro Homepage

NL2150RX 5000mAh USB-C Rechargeable 21700 Battery, 2PK

  • Mfr # NL2150RX 2 PACK

  • Zoro # G822646575


product price: $57.09
/pk 2, $28.55/ea

Key Features

Length
0.85 in
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Material
Lithium Ion
Voltage
3.7 V
Battery Type
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL2150RX 2 PACK
Zoro #
G822646575
UPC #
-
Country of Origin
China

Dimensions

Length
0.85 in
Width
3.11 in
Height
0.85 in

Details

Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Material
Lithium Ion
Voltage
3.7 V
Item
Battery
Battery Type
Lithium Ion
Standards
CE, UN38.3
Color
Yellow
Battery Included
Yes
Finish
Wrap
Battery Capacity
5000mAh

Description

The Nitecore NL2150RX is a cutting-edge rechargeable battery with an impressive 5000mAh capacity and a built-in USB-C port. This powerful battery offers high capacity and superior energy density compared to previous similar batteries. You have two options for charging the NL2150RX: You can either use its built-in USB-C port or use a Nitecore charger such as UMS4, UMS2, Ci4, or Ci2 etc. Moreover, the NL2150RX can also double as an emergency power bank, allowing you to charge other devices such as smartphones, smart watches, etc. through its two-way USB-C Port. The Nitecore NL2150RX comes with all of the safety features, quality engineering, and more, that has made Nitecore a trusted brand for rechargeable Li-ion batteries. The NL2150RX features a built-in pressure relief valve, high temperature resistant design, and built-in safeguards to prevent surges. This protects devices from overcharging, over-discharging, as well as short-circuits. The NL2150RX is built with premium materials, such as nickel-plated stainless steel connectors for impact resistance, good conductivity, and resistance against oxidation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.