
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTP40
Zoro #
G601984409
UPC #
-
Country of Origin
China
Description
NITECORE releases the ultimate all-purpose writing utensil, the NITECORE NTP40 titanium alloy mechanical pencil. The NTP40 is designed with an artistic round chamber, housing the German Schmidt Feinminen System and an abrasion resistant crystallized cap. For writing, the 0.5mm lead of the NTP40 offers smooth and clear writing while sketching and writing outdoors.
With exquisite craftsmanship, the NTP40 mechanical pencil is constructed from TC4 titanium alloy that offers lightweight ruggedness with an excellent resistance to impact and corrosion. Designed to be comfortable, the body of the NTP40 has 26 loops of anti-skid threads in the center which increases friction and prevents sliding. A rigid hollowed clip allows you to easily attach the pencil to your pocket, shirt, or backpack to avoid the loss of the pen. Weighing only 0.84 ounces and measuring less than 6 inches in length, the sleek NTP40 is the perfect addition to your EDC gear.
With exquisite craftsmanship, the NTP40 mechanical pencil is constructed from TC4 titanium alloy that offers lightweight ruggedness with an excellent resistance to impact and corrosion. Designed to be comfortable, the body of the NTP40 has 26 loops of anti-skid threads in the center which increases friction and prevents sliding. A rigid hollowed clip allows you to easily attach the pencil to your pocket, shirt, or backpack to avoid the loss of the pen. Weighing only 0.84 ounces and measuring less than 6 inches in length, the sleek NTP40 is the perfect addition to your EDC gear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.