
NU05 LE White Blue Green Red Wearable USB Rechargeable Signal and Safety Light (Discontinued)
- Mfr # NU05 LE
- Zoro # G601984331
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NU05 LE
Zoro #
G601984331
UPC #
-
Country of Origin
China
Description
The NU05 LE is a mini signal LED safety and signal light specifically designed for outdoor activities and law enforcement personnel. It comes with four LEDs in a compact X formation: white, blue, green and red. Each LED can be activated to flash independently, and the 5th setting allows for both the red and blue LEDs to flash simultaneously as a warning signal. The NU05 LE comes with a lightweight bracket with the hook and loop backing which allows it to be easily attached to compatible surfaces. The bracket also has open side slots and large flat hooks which can be secured with a strap, paracord or cables allowing for versatile attachments.
The NU05 LE is ultra lightweight and USB rechargeable. At full charge enjoy up to 18 hours of runtime. It flashes to tell you the remaining battery life so you are always ready for action. Made of tough high quality PC material, this lightweight signal LED is only 0.78oz with the bracket included. The NU05 LE is impact resistant up to 1m and IP66 waterproof rated making it ready for any outdoor environment.
The NU05 LE is ultra lightweight and USB rechargeable. At full charge enjoy up to 18 hours of runtime. It flashes to tell you the remaining battery life so you are always ready for action. Made of tough high quality PC material, this lightweight signal LED is only 0.78oz with the bracket included. The NU05 LE is impact resistant up to 1m and IP66 waterproof rated making it ready for any outdoor environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.