This item is Discontinued.

This item is Discontinued.
NU05 MI Green and IR Infrared Wearable USB Rechargeable Signal Indicator Light (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NU05MI
Zoro #
G701984316
UPC #
-
Country of Origin
China
Description
The NU05 MI is a mini infrared IR and green signal light specifically designed for law enforcement and military applications to use with night vision equipment. Green and IR signal lights can be independently activated to flash or steady on, providing easy visibility and identification. IR is invisible to human eyes but can be picked up by night vision equipment, which enables stealth and tactical maneuvers in complete darkness. You can use NU05 MI in many different ways. Its back clip is compatible with standard MOLLE systems on bags, straps, and body armor. Or directly attach it to a helmet or other surfaces with its hook and loop backed bracket. The bracket can also be secured with a strap, paracord or cables allowing for versatile attachments.
The NU05 MI is ultra-lightweight and USB rechargeable. At full charge enjoy up to 20 hours of runtime. It flashes to tell you the remaining battery life so you are always ready for action. Made of tough high-quality PC material, this lightweight signal LED is only 0.78oz with the bracket included. Prepared to tackle the toughest outdoor environments the NU05 MI is impact resistant up to 1m and IP66 waterproof rated.
The NU05 MI is ultra-lightweight and USB rechargeable. At full charge enjoy up to 20 hours of runtime. It flashes to tell you the remaining battery life so you are always ready for action. Made of tough high-quality PC material, this lightweight signal LED is only 0.78oz with the bracket included. Prepared to tackle the toughest outdoor environments the NU05 MI is impact resistant up to 1m and IP66 waterproof rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.