This item is Discontinued.

No Product Image Available

This item is Discontinued.

Nitecore

NU05 v2 Rechargeable Red White Safety and Signal Light (Discontinued)

Mfr # 6952506407286
Zoro # G708665935
Country of Origin China
Category Headlamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6952506407286
Zoro #
G708665935
UPC #
-
Country of Origin
China

Dimensions

Height
10"
Length
6"
Width
1"

Details

Item
Headlamp
Body Color
Clear
Includes
NU05v2 Light
Casing Material
Polycarbonate
Weight with Batteries
0.31
Standards
PLATO, IP, UN38.3, IEEE, CE

Description

The NU05 v2 is the return of the original signal light now with a bigger battery and improved USB-C charging. The quad LED signal light is the perfect blend of style and function with two bright white LEDs and two red LEDs. The dual white LEDs can be activated for a 40 lumen max with constant on mode as a simple flashlight or headlamp, or flashing mode as a simple signal. The dual red LEDs can be activated on slow flashing or fast flashing modes depending on your speed or visibility conditions. The ultra lightweight NU05 v2 with its sturdy rear clip can be attached to bags, caps, cats, or belts and of course, can be used with the included strap as a rudimentary headband, or wrist light. The perfect companion for walks, runs, jogs, or midnight excursions.
The NU05 v2 retains the same ultra compact and lightweight form factor, at just over an inch on either side, and weighing only four tenths of an ounce. However, it has been upgraded to a bigger battery that can power the signal light for over 47 hours, nearly two full days of runtime. The integrated USB-C port now allows for fast charging for even faster usage. Made from sturdy polycarbonate materials, the NU05 v2 is naturally impact resistant and rated IP66 making it suitable for rainy or foggy weather. Be seen, and protect yourself with the NU05 v2 on your next outdoor trip.


  • •Rechargeable
  • •DUAL SIGNAL LIGHT- The NU05 v2 has 4 LEDs in a compact X pattern: two white and two red and can double as a simple flashlight, or signal light.
  • •SINGLE BUTTON SWITCH - super simple interface allows for one handed operation to activate and cycle through all of the settings.
  • •USB-C RECHARGEABLE - The NU05 v2 comes with a rechargeable built-in battery that gives up to 47 hours of runtime on a full charge.
  • •VERSATILE SIGNAL LIGHT - the NU05 v2 can be attached to belt loops, backpack straps, hats, pockets, molle systems, and more with its rear clip.
  • •VERSATILE SIGNAL LIGHT - the included headband strap and bike mount, allows for a variety of attachment options, in addition to the rear clip on the NU05 v2.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.