
NU07 LE 5-Color Rechargeable Signal Light for Helmet or Molle (Discontinued)
- Mfr # NU07 LE
- Zoro # G801984308
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NU07 LE
Zoro #
G801984308
UPC #
-
Country of Origin
China
Description
The Nitecore NU07 LE is a mini 5-color LED identification, safety, and signal light specifically designed for outdoor activities and law enforcement personnel. It comes with red, blue, green, yellow and whilte LEDs in a compact formation about the size of a thumb drive. Each LED can be independently activated for constant on or to flash, or simultaneously flash both the red and blue LEDs for law enforcement uses. The NU07 LE comes with a lightweight bracket with a hook and loop backing for easy attachment to compatible surfaces. The signal light itself is Molle compatible and ARC rail compatible for helmets. The bracket also has open side slots and large flat hooks which allows even more versatile attachments with a strap, paracord or cables.
The NU07 LE is ultra lightweight and USB-C rechargeable. At full charge the NU07 LE can run for up to 50 hours continuously. There is a built-in LED indicator that flashes to tell you the remaining battery life so you are always ready for action. Made of tough high quality PC material, this lightweight signal LED is only 1.25 oz with the bracket included. The NU07 LE is impact resistant up to 1m and IP66 waterproof rated making it ready for any outdoor environment.
The NU07 LE is ultra lightweight and USB-C rechargeable. At full charge the NU07 LE can run for up to 50 hours continuously. There is a built-in LED indicator that flashes to tell you the remaining battery life so you are always ready for action. Made of tough high quality PC material, this lightweight signal LED is only 1.25 oz with the bracket included. The NU07 LE is impact resistant up to 1m and IP66 waterproof rated making it ready for any outdoor environment.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.