Zoro Homepage

NU25 MCT 400 Lumen USB-C Rechargeable Multi-Temperature Headlamp

  • Mfr # NU25MCT

  • Zoro # G022646580


product price: $63.79
/ea

Key Features

Flashlight Battery Type
Lithium Ion
Voltage
3.7 V
Batteries Included
Yes
Finish
Matte
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU25MCT
Zoro #
G022646580
UPC #
-
Country of Origin
China

Dimensions

Width
2.36 in
Length
1.35 in
Height
1.07 in

Details

Flashlight Battery Type
Lithium Ion
Voltage
3.7 V
Batteries Included
Yes
Finish
Matte
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Standards
CE, UN38.3
Item
Headlamp
Body Color
Black
Includes
USB-C to USB-C charging cable;Bracket;Headband;Diffusing Stuff Sack
Material
Polycarbonate

Description

The Nitecore NU25 MCT lightweight rechargeable headlamp is the ideal companion for various activities such as camping, hiking, trail running, and more. Its ultra-high efficiency (UHE) LEDs can emit a bright 400 lumen beam that can reach distances of up to 144 yards. With its new Multiple Color Temperature (MCT) LEDs, the NU25 MCT lets you switch between warm, neutral, and cool light, which maximizes your visibility and comfort no matter the weather, terrain, or lighting condition. Warm Light (3000K) is easier on your eyes and is able to cut through fog and rain. Neutral White (4500K) offers a clear and natural light for various day-to-day activities while Cool White (6500K) is for enhanced visibility in outdoor environments. The NU25 MCT offers remarkable versatility with up to four different brightness levels. Alternatively, switch to the Red Light mode to protect your night vision or use it as a long-lasting signal light with three red modes: Low, High, and Slow Flashing. The NU25 MCT also features modes like SOS and Beacon to assist you in any emergency. The NU25 MCT features a hollow bracket and a lightweight headband, which is comfortable to wear and has a total weight of just 1.76 oz. It is perfect for night running, outdoor adventures, or camping. With a 700mAh rechargeable battery, it can achieve a maximum runtime of 45 hours on its lowest setting. It also has a USB-C port for easy charging, taking only a little more than an hour to reach full power. A power indicator lets you know when to recharge, and the lockout mode prevents accidental activation. The NU25 MCT is also rated IP66 waterproof and can withstand impacts of up to 1 meter, making it a reliable companion for everyday tasks, camping, hiking, and more, in any environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.