
NU25 MCT UL, Black 400 Lumen USB-C Rechargeable Multi-Temperature Ultralight Headlamp
Mfr # NU25MCT-UL-BK
Zoro # G022646597
product price: $59.99
/eaKey Features
Flashlight Battery Type
Lithium Ion
Body Color
Black
Includes
USB-C to USB-C charging cable;Bracket;Headband;Diffusing Stuff Sack
Length
1.3 in
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NU25MCT-UL-BK
Zoro #
G022646597
UPC #
-
Country of Origin
China
Dimensions
Length
1.3 in
Width
2.36 in
Height
1.01 in
Details
Item
Headlamp
Flashlight Battery Type
Lithium Ion
Body Color
Black
Includes
USB-C to USB-C charging cable;Bracket;Headband;Diffusing Stuff Sack
Material
Polycarbonate
Voltage
3.7 V
Finish
Matte
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Batteries Included
Yes
Standards
CE, UN38.3
Description
The Nitecore NU25 MCT UL headlamp is the ideal ultralight companion for various activities such as camping, hiking, trail running, and more. Its ultra-high efficiency (UHE) LEDs are able to emit a bright 400 lumen beam that can reach distances of up to 144 yards. With its new Multiple Color Temperature (MCT) LEDs, the NU25 MCT UL lets you switch between warm, neutral, and cool light, which maximizes your visibility and comfort no matter the weather, terrain, or lighting condition. Warm Light (3000K) is easier on your eyes and is able to cut through fog and rain. Neutral White (4500K) offers a clear and natural light for various day-to-day activities while Cool White (6500K) is for enhanced visibility in outdoor environments. The NU25 MCT UL offers remarkable versatility with up to four different brightness levels that are able to shine in whatever color temperature you choose. Alternatively, switch to the Red Light mode to protect your night vision or use it as a long-lasting signal light with three red modes: Low, High, and Slow Flashing. The NU25 MCT UL also features modes like SOS and Beacon to assist you in any emergency. The NU25 MCT UL is ultralight with easily adjustable elastic cords, bringing its total weight to just 1.65 oz-perfect for backpacking, night running, or any outdoor adventures. With a 700mAh rechargeable battery, it can achieve a maximum runtime of 45 hours on its lowest setting. It also has a USB-C port for easy charging, taking only a little more than an hour to reach full power. A power indicator lets you know when to recharge, and the lockout mode prevents accidental activation. The NU25 MCT UL is also rated IP66 waterproof and can withstand impacts of up to 1 meter, making it a reliable companion for everyday tasks, camping, hiking, and more, in any environment.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.