
P18 1800 Lumen Compact Flashlight with Silent Tactical Switch and Auxiliary Red LED (Discontinued)
- Mfr # P18
- Zoro # G401984395
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P18
Zoro #
G401984395
UPC #
-
Country of Origin
China
Description
Welcome the smallest 1800 lumen tactical flashlight. The NITECORE P18 takes the Precision series to the next level sporting a durable die-cast aluminum alloy unibody, a silent tactical switch and a red LED. Featuring a CREE XHP35 HD LED, P18 is capable of a blazing bright 1800 lumen output. Use the P18 in turbo mode for search and inspection with up to 199 yards throw distance, or silently switch to ultralow, low, mid or high for up close and general uses. Three special modes are great for tactical and emergency situations.
Comfortably carry the NITECORE P18 in your pocket, backpack, and car with its compact size and a detachable clip. Its silent tactical tail switch provides easy access to momentary and constant output while a durable, metal side switch independently controls the auxiliary red LEDs for low light tactics. Easily operate the P18 with its convenient direct access to the turbo, ultra low and the previous brightness level. Powered by the included 1x 18650 li-ion battery (>8A output), P18 offers a 220-hour max runtime so you can spend more time out in the field. When the battery level becomes low, a red power indicator will alert you with the remaining battery level.
Comfortably carry the NITECORE P18 in your pocket, backpack, and car with its compact size and a detachable clip. Its silent tactical tail switch provides easy access to momentary and constant output while a durable, metal side switch independently controls the auxiliary red LEDs for low light tactics. Easily operate the P18 with its convenient direct access to the turbo, ultra low and the previous brightness level. Powered by the included 1x 18650 li-ion battery (>8A output), P18 offers a 220-hour max runtime so you can spend more time out in the field. When the battery level becomes low, a red power indicator will alert you with the remaining battery level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.