
P20i 1800 Lumen USB-C Rechargeable LED Flashlight (Discontinued)
- Mfr # P20i
- Zoro # G301984433
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P20i
Zoro #
G301984433
UPC #
-
Country of Origin
China
Description
The NITECORE P20i is the ultimate high performance tactical flashlight, emitting up to 1800 lumens with a max throw of 375 yards. Designed for law enforcement and military situations, this torch is strobe ready with an ultra strong strike bezel. Just press and hold the mode switch on the tail to enable the strobe mode at any time. Cycle through the 4 brightness levels by short pressing the mode button when the light is turned on.
The P20i runs on an upgraded 21700i battery. This enables higher efficiency output and minimizes loss of power, achieving 90 minutes on high and a max runtime of 50 hours on low. Recharge the P20i via its fast charge USB-C port. It can also be powered by CR123A batteries as a backup. With an IP68 waterproof rating and a covered charging port, the P20i can be used safely in any climate. Includes a NTH20 tactical holster and is compatible with police duty belts and standard MOLLE systems, making it an ideal choice for security, police, or military personnel. Surprises on duty can be dangerous, be ready for anything with the P20i!
The P20i runs on an upgraded 21700i battery. This enables higher efficiency output and minimizes loss of power, achieving 90 minutes on high and a max runtime of 50 hours on low. Recharge the P20i via its fast charge USB-C port. It can also be powered by CR123A batteries as a backup. With an IP68 waterproof rating and a covered charging port, the P20i can be used safely in any climate. Includes a NTH20 tactical holster and is compatible with police duty belts and standard MOLLE systems, making it an ideal choice for security, police, or military personnel. Surprises on duty can be dangerous, be ready for anything with the P20i!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.