
P22R 1800 Lumen USB-C Rechargeable LED Flashlight (Discontinued)
- Mfr # P22R
- Zoro # G901984352
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P22R
Zoro #
G901984352
UPC #
-
Country of Origin
China
Description
The NITECORE P22R is the ultimate high performance tactical flashlight that emits up to 1800 lumens with a max throw of 286 yards. Designed with law enforcement and military situations in mind, this torch comes equipped with randomly changing strobe and a strong glass-breaking bezel. Simply press and hold the mode switch on the tail to enable the strobe mode. To cycle through the 4 brightness levels, short press the mode button when the light is turned on. Mode memory ensures that the same output is activated when the flashlight is turned back on.
The P22R runs on an included 3500mAh 18650 (NL1835HP) battery that can be quickly charged with the USB-C charging cable. The light is also compatible with CR123/RCR123s. With an IP68 waterproof rating and a rotable protection cover over the charging port, the P22R can be used safely in any climate. Advanced Temperature Regulation (ATR) technology ensures optimal performance and working conditions based on the environment. The P22R comes with a NTH20 tactical holster and is compatible with standard MOLLE systems, making it an ideal choice for professionals.
The P22R runs on an included 3500mAh 18650 (NL1835HP) battery that can be quickly charged with the USB-C charging cable. The light is also compatible with CR123/RCR123s. With an IP68 waterproof rating and a rotable protection cover over the charging port, the P22R can be used safely in any climate. Advanced Temperature Regulation (ATR) technology ensures optimal performance and working conditions based on the environment. The P22R comes with a NTH20 tactical holster and is compatible with standard MOLLE systems, making it an ideal choice for professionals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.