This item is Discontinued.

Nitecore R40 v2 1200 Lumen Rechargeable Flashlight Kit 6952506405992

This item is Discontinued.

Nitecore

R40 v2 1200 Lumen Rechargeable Flashlight Kit (Discontinued)

Mfr # 6952506405992
Zoro # G808665958
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6952506405992
Zoro #
G808665958
UPC #
-
Country of Origin
China

Dimensions

Length
6.75"
Width
2.55"

Details

Item
Flashlight
Color
Black
Material
Metal Alloy
Weight
1.606 lbs

Description

The ultimate work light is ready when you need it, no questions. That is where the NITECORE R40 v2 really shines. The 1200 lumen output at 376 yards of throw is ready for action in any situation with three different convenient charging systems. The wall mount and desktop charging cradles require no connections to the flashlight to charge. You just set it down and it charges wirelessly via induction. If that is not enough, the R40 has a USB-C port in the rear that can be charged via the included car adapter, or USB-C cable. Wherever you are stationed, the NITECORE R40 should never fail to light, with power options at your disposal.R40 v2 is a dependable duty light with included 5000mAh 21700 battery that lasts up to 1200 hours on low. Also comes with five adjustable brightness levels as well as strobe, beacon, and SOS for emergencies and tactical situations. Easy to use dual side switches control all the action, while also lending to convenience with direct access to turbo. The R40 v2 can handle whatever you throw at it with its premium quality: HA III aluminium construction, IP68 waterproof rating, high efficiency constant current, and advanced temperature regulation. No matter whether you use it for daily tasks, or in a remote oil field or on a search rescue mission, R40 v2 is the tool you can count on day in and day out.


  • Rechargeable
  • HIGH PERFORMANCE WORK LIGHT - The 1200 lumen output at 376 yards of throw with over 1200 hours of potential operation time with included 5000mAh battery.
  • 3X CHARGING OPTIONS - A "set it and forget it" inductive charging wall mount and cradle mount, and built-in USB-C charging port on the flashlight itself.
  • EASY TO OPERATE - Five adjustable brightness levels, plus strobe, beacon, and SOS for all situations. Smart dual side switches control all the action plus instant turbo access.
  • PREMIUM BUILD QUALITY - HA III aluminium construction, IP68 waterproof rating, high efficiency constant current, and advanced temperature regulation.
  • Included is an R40 v2, NL2150DW battery, desktop cradle charging dock, wall mount cradle chargin dock, and AC adapater.
  • Restrictions

    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.