Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable 2-in-1 Electronic Mosquito Repeller

  • Mfr # EMR23

  • Zoro # G622646591


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Standards
CE, UN38.3
Material
Polycarbonate
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Length
2.04 in
Height
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMR23
Zoro #
G622646591
UPC #
-
Country of Origin
China

Dimensions

Length
2.04 in
Height
1.65 in
Width
6.51 in

Details

Item
Insect and Bug Repellent
Standards
CE, UN38.3
Material
Polycarbonate
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Voltage
3.7 V
Finish
Matte
Battery Included
Yes
Capacity
8000mAh
Battery Type
Lithium Ion
Color
Black
Includes
Storage Case;USB-C to USB-C charging cable

Description

The Nitecore EMR23 is a portable, rechargeable, dual-function mosquito repeller that also doubles as a power bank, making it an ideal companion for any outdoor adventure. In High Power Mode, it creates a comfortable, pest-free zone up to 16 feet wide, while Low Power Mode offers coverage within an 11-foot radius. Using an efficient heating system and mosquito repellent mats, the EMR23 eliminates the need for messy liquid refills, helping you stay clean and bug-free with ease. An OLED screen provides real-time updates on remaining runtime, current mode, battery level, and charging status, so you’re always informed. The EMR23 is powered by a replaceable 8000mAh battery cartridge that doubles as a USB-C power bank, providing up to 8 hours of mosquito-repelling protection. Thanks to two-way fast charging, it’s compatible with a wide range of devices, including phones, lanterns, and other USB-C gadgets, so you can stay powered up wherever you go. For added flexibility, the EMR23 can also run directly from any compatible USB-C power source, even without the battery cartridge. Weighing just 8.71 oz, the EMR23 is compact and lightweight for easy carry in your hand or backpack. A built-in clip lets you attach it to a belt or bag for hands-free convenience. Whether you're trekking, camping, fishing, cooking outdoors, or gardening in the backyard, the EMR23 is a reliable way to keep bugs at bay and your devices charged.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.