
SCL10 2-in-1 Smart Camera Light and Power Bank (Discontinued)
- Mfr # SCL10
- Zoro # G301984396
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCL10
Zoro #
G301984396
UPC #
-
Country of Origin
China
Description
The Nitecore SCL10 is a 2-in-1 multifunctional high CRI camera light that covers all of your bases. You can adjust color temperature, brightness, and power of its 96 high CRI LEDs with a real time OLED display. The 800 max lumen output produces over 2000 lux across the board from a pleasant warm 2500K all the way up to 6300K. The wide range makes the SCL10 an ideal fill light for photography, videography, and as a backup emergency light.
The SCL10 is powered by a built-in 10,000mAh high capacity battery that can provide up to 70 hours of max runtime. Along the side of the SCL10 is a dual input/output USB-C port that is QC3.0 capable, for lightning fast recharging. Both the additional USB port, and the USB-C port can both be used to power additional peripherals on your filming rig making the SCL10 a smart solution that provides both lighting and power. The SCL10 has a 1⁄4'' port for universal mounting, or can be attached to a camera hot shoe using the included rail mount. All these features make the SCL10 the ultimate utilitarian power and lighting solution for photographers on-the-go.
The SCL10 is powered by a built-in 10,000mAh high capacity battery that can provide up to 70 hours of max runtime. Along the side of the SCL10 is a dual input/output USB-C port that is QC3.0 capable, for lightning fast recharging. Both the additional USB port, and the USB-C port can both be used to power additional peripherals on your filming rig making the SCL10 a smart solution that provides both lighting and power. The SCL10 has a 1⁄4'' port for universal mounting, or can be attached to a camera hot shoe using the included rail mount. All these features make the SCL10 the ultimate utilitarian power and lighting solution for photographers on-the-go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.