Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Summit 10000 10,000mAh Power Bank for Low Temperatures

  • Mfr # 6952506495733

  • Zoro # G508665944


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Features
Matte Finish
Color
Carbon Fiber
Overall Height
8"
Overall Width
4"
Includes
SUMMIT 10000, Insulation Carrying Bag, USB-C to USB-C Charging Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6952506495733
Zoro #
G508665944
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8"
Overall Width
4"

Details

Item
Power Bank
Features
Matte Finish
Color
Carbon Fiber
Includes
SUMMIT 10000, Insulation Carrying Bag, USB-C to USB-C Charging Cable
Standards
PLATO, IP, UN38.3, IEEE, CE
Material
Carbon Fiber
Weight
0.64 lbs
Application
Everyday Carry, Hunting, Outdoors, Safety, Self Defense, Tactical

Description

The Summit 10000 power bank combines the lightweight and steady carbon fiber frame with an innovative low temperature resistance at -40 degrees C/F. Normal power banks drop efficiency significantly in cold climates. Summit 10000 can still charge a modern smartphone two times over on top of Mount Everest. The Summit 10000 comes with dual ports, a QC PD USB-C port that can fast charge the power bank or quick charge other devices at 18W and 20W respectively, as well as a USB-A QC output port to charge others.
The Nitecore Summit 10000 is built with a unibody carbon fiber shell making it steady and extremely lightweight at only 6.07 ounces. The seamless design is not only 1.5 meters impact resistant, but also IPx5-rated water resistant ready for outdoor use. Summit 10000s intelligent heating function automatically kicks in when the temperature is below the freezing point. The heating function consumes ultra low power while keeping the power bank at an appropriate temperature to avoid loss of power or efficiency in cold climates. In addition, the Summit 10000 comes with an insulated carrying bag as well as a braided USB-C to C cable for reliable power transfer. It takes power to make it to the top, so why not the Nitecore Summit 10000!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.