This item is Discontinued.

This item is Discontinued.
TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TIKI-GITD
Zoro #
G101984459
UPC #
-
Country of Origin
China
Description
The NITECORE TIKI GITD puts the power of 300 lumens with a reach of 77 yards at your fingertips. Weighing about 0.42 ounces, this ultra lightweight mini keychain EDC light has a simple user interface that grants access to 3 light sources: white light, UV light, and high CRI light. The UV light is essential for stain, fake ID and counterfeit bill detection for security personnel, while the high CRI white light is ideal for reading and camping.
The TIKI is USB rechargeable and comes with a built-in battery, making it convenient to maintain. At the lowest mode, it can run for up to 40 hours on a single charge. Made from durable PC materials with a stainless steel alloy head, the TIKI boasts an IP66 rating, ensuring that this little guy can be used as a solid everyday carry flashlight day in and out, in any weather condition. The phosphorescent shell allows the TIKI GITD to glow in the dark after just one second of exposure to the sun or another source of UV light.
The TIKI is USB rechargeable and comes with a built-in battery, making it convenient to maintain. At the lowest mode, it can run for up to 40 hours on a single charge. Made from durable PC materials with a stainless steel alloy head, the TIKI boasts an IP66 rating, ensuring that this little guy can be used as a solid everyday carry flashlight day in and out, in any weather condition. The phosphorescent shell allows the TIKI GITD to glow in the dark after just one second of exposure to the sun or another source of UV light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.