This item is Discontinued.

This item is Discontinued.
TINI 2 500 Lumen Rechargeable Keychain Flashlight (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TINI 2
Zoro #
G401984449
UPC #
-
Country of Origin
China
Description
The newly upgraded Nitecore TINI 2 keychain flashlight gives off an impressive 500 lumen output, perfect for daily use with a 97 yard uniform beam. Now with a built-in OLED display, this screen shows real-time information like brightness level, mode, lumen, battery voltage, and remaining runtime. When it's time to charge, the TINI 2 is no slouch with rapid USB-C charging.
The TINI 2 is a must-have EDC flashlight on a keychain. Its dual switch design allows you to easily power on and off or adjust the brightness level. Hold the mode button to directly access the turbo mode or hold the power button for the ultralow. It further prevents accidental activation with a half lockout mode or full lockout mode. To meet different usages, the Tini 2 comes with two user modes: the demo mode is designed for short-bursts of illumination while the daily mode is optimized for longer sustained illumination. With all of the new features and upgrades, the Tini 2 is a great addition to your keychain or any EDC collection
The TINI 2 is a must-have EDC flashlight on a keychain. Its dual switch design allows you to easily power on and off or adjust the brightness level. Hold the mode button to directly access the turbo mode or hold the power button for the ultralow. It further prevents accidental activation with a half lockout mode or full lockout mode. To meet different usages, the Tini 2 comes with two user modes: the demo mode is designed for short-bursts of illumination while the daily mode is optimized for longer sustained illumination. With all of the new features and upgrades, the Tini 2 is a great addition to your keychain or any EDC collection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.