Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TINI 3 600 Lumen Multi-Color Rechargeable Keychain Flashlight, Gray

  • Mfr # TINI3-GY

  • Zoro # G122646596


product price: $60.85
/ea

Key Features

Length
1 in
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Width
1.86 in
Height
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TINI3-GY
Zoro #
G122646596
UPC #
-
Country of Origin
China

Dimensions

Length
1 in
Width
1.86 in
Height
0.55 in

Details

Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Battery Type
Lithium Ion
Standards
CE, UN38.3
Body Material
Metal Alloy
Includes
Key Clasp;USB-C Charging Cable
Body Color
Gray
Item
Flashlight
Battery Included / Bare Tool
Yes
Voltage
3.7 V

Description

The Nitecore TINI 3 is a lightweight, multi-color temperature keychain flashlight that delivers up to 600 lumens with a beam distance of 98 yards-perfect for everyday carry, camping, and hiking. Compared to its predecessor, the TINI 3 is brighter, throws farther, runs longer, and offers more lighting options. Its new Multiple Color Temperature (MCT) LEDs let you switch between warm, neutral, and cool light, optimizing visibility and comfort in any weather, terrain, or lighting condition. Warm Light (3000K) is gentle on the eyes and cuts through fog and rain, Neutral White (4500K) provides balanced illumination for daily tasks, and Cool White (6500K) enhances visibility in outdoor environments. With up to five brightness levels available for each color temperature, the TINI 3 offers remarkable versatility. Additionally, it features two lockout modes: Semi Lockout, which allows access to Turbo mode, and Full Lockout to prevent accidental activation. The TINI 3 also features an OLED display that provides real-time information, including brightness levels, color temperature mode, remaining runtime, battery status, and more, keeping you fully informed. Its USB-C charging port ensures quick and convenient recharging, reaching full power in just 1.5 hours. Measuring only 1.86 inches and weighing just 0.71 ounces, the TINI 3 easily fits in your pocket or on your keychain. Designed for durability, it boasts an IP54 water-repellent rating and 2-meter impact resistance, making it a reliable companion in any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.