
TM10K Tiny Monster 10,000 Lumen Burst Rechargeable Flashlight (Discontinued)
- Mfr # TM10K
- Zoro # G501984370
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM10K
Zoro #
G501984370
UPC #
-
Country of Origin
China
Description
The NITECORE TM10K flashlight pushes the boundaries of LED technology with a 10,000 lumen burst mode & justifies the Tiny Monster name. Powered by six (6) CREE XHP35 HD LEDs, the TM10K offers High &Turbo outputs for intensely bright lighting that's sure to impress & Ultralow, Low &Mid outputs for up close & general lighting. A triple button interface gives you tons of functional control over this Tiny Monster. A Power & Mode button located along the side of the body provide basic control while a tail button gives direct access to Turbo/High outputs. Adding even more control, the TM10K allows you to customize your High output between 400-2000 lumens (within 100 lumen increments) so you get the right output for any task. With a brightly lit, OLED screen, you'll always know key operating information such as brightness output, battery level & temperature.
You'll be amazed at the sleek & compact body of the TM10K. Measuring 4.33" long & weighing 8.7 oz, the TM10K fits well in the hand & can be carried easily with the included holster & pocket clip. There's even a special eyelet so you can use with your own 550 paracord! The TM10K is powered by a built-in 21700 4800mAh li-ion battery & features QuickCharge 2.0 USB Type-C charging for fast and efficient charging no matter where you go.
You'll be amazed at the sleek & compact body of the TM10K. Measuring 4.33" long & weighing 8.7 oz, the TM10K fits well in the hand & can be carried easily with the included holster & pocket clip. There's even a special eyelet so you can use with your own 550 paracord! The TM10K is powered by a built-in 21700 4800mAh li-ion battery & features QuickCharge 2.0 USB Type-C charging for fast and efficient charging no matter where you go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.