
TM38 LITE Tiny Monster 1800 Lumen Long Throw Searchlight (Discontinued)
- Mfr # TM38LITE
- Zoro # G901984451
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM38LITE
Zoro #
G901984451
UPC #
-
Country of Origin
China
Description
At 1800 lumens and 1530 yards throw, the NITECORE TM38 Tiny Monster is one of the most powerful and compact flashlights available. This high performance searchlight features a CREE XHP35 HI D4 LED with 5 brightness levels up to 1800 lumens in a palm-sized package. Choose between daily mode which offers access to lower, low, mid and high outputs or switch to turbo for a choice between turbo and high. With a conveniently located single button user interface, the TM38 is easy to operate - press fully to turn the light on and partially press to cycle through outputs.
An onboard OLED display reports real-time information about output, battery status and operating temperature. Powered by either 4x 18650 batteries or an NBP68 HD battery pack (purchased seperately), the TM38 has up to 120 hours of runtime. When it's time to add power, use the included AC adapter to directly charge your batteries or battery pack. The OLED display will inform you of the charging status.
Built to withstand daily use, the TM38 has an IPX8 waterproof rating and 1m impact resistance.
An onboard OLED display reports real-time information about output, battery status and operating temperature. Powered by either 4x 18650 batteries or an NBP68 HD battery pack (purchased seperately), the TM38 has up to 120 hours of runtime. When it's time to add power, use the included AC adapter to directly charge your batteries or battery pack. The OLED display will inform you of the charging status.
Built to withstand daily use, the TM38 has an IPX8 waterproof rating and 1m impact resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.