
TM9K 9500 Lumen USB-C QC Rechargeable LED Flashlight (Discontinued)
- Mfr # TM9K
- Zoro # G601984461
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM9K
Zoro #
G601984461
UPC #
-
Country of Origin
China
Description
The NITECORE TM9K is the ultimate rechargeable flashlight putting 9500 lumens at your fingertips. Access instant 9500 lumen turbo with one touch of the mode switch that reaches over 293 yards of throw or double tap for blinding tactical strobe. A true tiny monster all this power fits in an aluminium unibody frame that is under five inches in length. With the included metal pocket clip and holster, the TM9K is easy to carry at just over seven ounces.
No need to waste money on batteries, the TM9K has a rechargeable 5000mAh Li-ion battery built-in. The TM9K is USB-C rechargeable, and comes with a charging cable included. It is even capable of quick charge (QC) technology to speed up the charging process. When the light is connected to a QC power source, the battery status indicator will blink rapidly and the light will be fully charged in a little over three hours. Finally, the TM9K comes standard with all of the advanced features you expect on NITECORE flashlights such as IP68 rated waterproof, advanced thermal regulation, mode memory, and lockout mode.
No need to waste money on batteries, the TM9K has a rechargeable 5000mAh Li-ion battery built-in. The TM9K is USB-C rechargeable, and comes with a charging cable included. It is even capable of quick charge (QC) technology to speed up the charging process. When the light is connected to a QC power source, the battery status indicator will blink rapidly and the light will be fully charged in a little over three hours. Finally, the TM9K comes standard with all of the advanced features you expect on NITECORE flashlights such as IP68 rated waterproof, advanced thermal regulation, mode memory, and lockout mode.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.