Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TM9K Pro 9900 Lumen Fast Charging USB-C Flashlight

  • Mfr # TM9KPRO

  • Zoro # G922646581


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Length
1.02 in
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Capacity
5000mAh
Width
5.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM9KPRO
Zoro #
G922646581
UPC #
-
Country of Origin
China

Dimensions

Length
1.02 in
Width
5.24 in
Height
1.57 in

Details

Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Capacity
5000mAh
Battery Type
Lithium Ion
Standards
CE, UN38.3
Battery Included / Bare Tool
Yes
Voltage
3.7 V
Includes
Clip;Lanyard;USB-C Charging Cable;Holster
Body Material
Metal Alloy
Body Color
Black
Item
Flashlight

Description

The Nitecore TM9K Pro flashlight boasts exceptional brightness and throw, making it an ideal choice for search and rescue or patrolling. With three NiteLab UHi 40 MAX LEDs, it delivers a powerful 9900 lumen output and an impressive throw of 557 yards. Operating the TM9K Pro is intuitive with its dual-stage tail buttons, a first in the TM Series. Fully press the Power Button to toggle the light, while a half-press cycles through four brightness levels. For momentary modes, half-press the Mode Button and hold it for a 6000 lumen spotlight or fully press for the full 9900 lumen output. Additionally, a proximity sensor automatically adjusts brightness to prevent overheating and blinding reflections. The TM9K Pro offers USB-C rechargeability with its built-in 18W QC fast-charging 5000mAh battery. It provides up to 65 hours of continuous use in its lowest mode and fully charges in just over 3 hours. A power indicator is included to notify you when it's done charging. Featuring two lockout modes, users can still access Search and Lumin Shield in Half Lockout Mode, while Full Lockout prevents accidental activation. At a size of 5.24 inches and a weight of only 8.01 ounces, the TM9K Pro is easy to take wherever you go. With an IP68 waterproof rating and 1-meter impact resistance, the TM9K Pro is a dependable companion in any situation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.