
TSL10i 4r Color Signal Light Tailcap for P20i, and i4000R Flashlights (Discontinued)
- Mfr # TSL10I
- Zoro # G001984399
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSL10I
Zoro #
G001984399
UPC #
-
Country of Origin
China
Description
Do you own a Nitecore P20i, or an i4000R? Well strap yourself partner the TSL10i will take those and future intelligent series tactical lights from Nitecore to the next level. The TSL10i is an upgraded tailcap that maintains all of the original goodies and adds more - four more. Encircling the familiar dual function tail switch and mode pedal, with Nitecore's patented Strobe Ready Technology TM, is a LED ring with four different signal indicators. The TSL10i's signal ring can be set to blink blue, red, green, white, or alternating blue and red. This signal ring is independent of the flashlight and can work while the main light is on or off, providing you a host of tactical options in visual identification.
Installation and operation of the TSL10i is incredibly simple. Just replace the standard tailcap on your P20i or i4000R. You will notice a tactile switch on the side of the tailcap that controls the signal ring. Hold this button and the TSL10i will cycle from blue - red - green - white - police (blue & red), release the switch at the desired setting and the TSL10i will start operating in that mode. To turn off the TSL10i just tap the side button. The mode memory function will return the TSL10i back to the setting you were using previously for subsequent activations. Built from the same tough HA III finished aero-aluminium the TSL10i brings new strengths and no weakness to your tactical light.
Installation and operation of the TSL10i is incredibly simple. Just replace the standard tailcap on your P20i or i4000R. You will notice a tactile switch on the side of the tailcap that controls the signal ring. Hold this button and the TSL10i will cycle from blue - red - green - white - police (blue & red), release the switch at the desired setting and the TSL10i will start operating in that mode. To turn off the TSL10i just tap the side button. The mode memory function will return the TSL10i back to the setting you were using previously for subsequent activations. Built from the same tough HA III finished aero-aluminium the TSL10i brings new strengths and no weakness to your tactical light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.