Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUP2 1200 Lumen MCT Rechargeable Keychain EDC Flashlight, Orange

  • Mfr # TUP2-OR

  • Zoro # G322646600


product price: $61.65
/ea

Key Features

Standards
CE, UN38.3
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Battery Included / Bare Tool
Yes
Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUP2-OR
Zoro #
G322646600
UPC #
-
Country of Origin
China

Dimensions

Length
1.06 in
Height
1.18 in
Width
2.76 in

Details

Standards
CE, UN38.3
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Battery Included / Bare Tool
Yes
Battery Type
Lithium Ion
Voltage
3.7 V
Includes
USB-C Charging Cable;Key Clasp
Body Material
Metal Alloy
Body Color
Orange
Item
Flashlight

Description

The Nitecore TUP2 is a very bright lightweight, multi-color temperature keychain flashlight that delivers up to 1200 lumens with a beam distance of 136 yards - perfect for everyday carry, camping, and hiking. Compared to its predecessor, the TUP2 is brighter, runs longer, and offers more lighting options. Its new Multiple Color Temperature (MCT) LEDs let you switch between warm, neutral, and cool light, optimizing visibility and comfort in any weather, terrain, or lighting condition. Warm Light (3000K) is gentle on the eyes and cuts through fog and rain, Neutral White (4500K) provides balanced illumination for daily tasks, and Cool White (6500K) enhances visibility in outdoor environments. With up to five brightness levels available for each color temperature, the TUP2 offers remarkable versatility. The TUP2 also features an OLED display that provides real-time information, including brightness levels, color temperature mode, remaining runtime, battery status, and more, keeping you fully informed. Its USB-C charging port ensures quick and convenient recharging, reaching full power in less than 1.5 hours. Additionally, it features two lockout modes: Semi Lockout, which allows access to Turbo mode, and Full Lockout to prevent accidental activation. Measuring only 2.76 inches and weighing just 2.05 ounces, the TUP2 easily fits in your pocket or on your keychain. Designed for durability, it boasts an IP54 water-repellent rating and 2-meter impact resistance, making it a reliable companion in any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.