
UA42Q 2-Port Quick Charge USB 2.0 & 3.0 Adapter (Discontinued)
- Mfr # UA42Q
- Zoro # G101984435
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UA42Q
Zoro #
G101984435
UPC #
-
Country of Origin
China
Description
The NITECORE UA42Q is a Quick Charge (QC) ready USB power adapter that can be paired with your QC enabled phones and devices to take advantage of the new time-saving fast charging features. The NITECORE UA42Q provides two QC 2.0 & 3.0 ready charging ports for your Samsung, Android, and other QC enabled devices. Simultaneously pushing out up to 3A of current from each port, it outperforms a traditional USB adapter by over 300%. Furthermore, UA42Q is compatible with all mainstream devices as a standard USB power adapter.
NITECORE UA42Q is designed to be smart and safe. It automatically deploys the optimal charging current according to the needs of USB devices and guarantees a stable charging process that maximizes the lifespan of your battery. It comes with built-in surge protection as well as overcharge protection, anti-static protection, and automatic shut-off once the charging is complete. All of this is packed in a compact form factor made from durable fire-retardant material with anti-scratch and impact resistant properties.
NITECORE UA42Q is designed to be smart and safe. It automatically deploys the optimal charging current according to the needs of USB devices and guarantees a stable charging process that maximizes the lifespan of your battery. It comes with built-in surge protection as well as overcharge protection, anti-static protection, and automatic shut-off once the charging is complete. All of this is packed in a compact form factor made from durable fire-retardant material with anti-scratch and impact resistant properties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.