Zoro Homepage
This item is Discontinued.
Nitecore UAC20 3.3ft USB Type C 3A Fast Charging Cable UAC20

UAC20 3.3ft USB Type C 3A Fast Charging Cable (Discontinued)

  • Mfr # UAC20
  • Zoro # G401984432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UAC20
Zoro #
G401984432
UPC #
-
Country of Origin
China

Description

The NITECORE UAC20 3ft USB type C 3A fast charging cable is great tool for upcoming NITECORE flashlights and your everyday electronics. Save time charging your devices with QC (quick charge) technology that supports up to 3A fast charging. Widely compatible, the UAC20 can charge and power all of your mainstream USB type C electronic devices, such as iPad pros, Android phones, Nintendo Switch controllers, and more. A great tool for data transfer, at 480Mbps, it can transfer a 1 GB file in under 25 seconds. As the electronics market transitions over to USB C, the NITECORE UAC20 is a great cable to have.
The NITECORE UAC20 USB C cable is designed with premium engineering safeguards and features. This helps prevent any unnecessary damage to your electronics. The connectors are gold plated for fast data transfer and corrosion resistance. The internal wires are high quality, tin-plated copper with multiple layers of protective shielding to prevent shorts and static. The over 10,000 bend test lifespan is achieved with a durable, wearproof, anti-drag, woven nylon shielding that yields a flexible, USB cable. This is a reliable and fast USB C charging cable you do not want to miss.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.