Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nitecore UCN2 Pro Dual-Slot Fast Digital USB Charger for Canon LP-E6N Camera Batteries UCN2 Pro

UCN2 Pro Dual-Slot Fast Digital USB Charger for Canon LP-E6N Camera Batteries (Discontinued)

  • Mfr # UCN2 Pro
  • Zoro # G001984337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCN2 Pro
Zoro #
G001984337
UPC #
-
Country of Origin
China

Description

Introducing the NITECORE UCN2 Pro intelligent dual-slot superb USB charger designed to recharge your Canon LP-E6N batteries fast, safe and efficiently. The UCN2 Pro can charge two batteries simultaneously with a maximum output of 800mA in either slot when using a 2A output USB power adapter. When the charger is connected to a quick charge (QC) power adapter, the screen will show Quick Charge and a single slot will achieve a max output of 1200mA. A brightly lit LCD display reports real-time information, including battery health, charging time, charged volume, charging current, battery voltage and type, cut-off voltage and charging mode.
No need to worry about overcharging your batteries as the UCN2 Pro offers an intelligent USB charging management system that automatically applies the correct charging currents and prevents damage caused by improperly inserted batteries. Compatible with universally available USB power sources like laptops and power banks, the UCN2 Pro includes a removable USB cable that fits snugly to keep the charger stable on flat surfaces. The UCN2 Pro supports the LP-E6N battery for popular Canon EOS models including 5D Mark II, 5D Mark III, 5D Mark IV 60D, 70D, 6D, 6D Mark II, 80D, 7D and 7D Mark II cameras.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.