This item is Discontinued.

This item is Discontinued.
UCN3 Digital USB Charger for Canon LP-E6N Camera Batteries (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCN3
Zoro #
G901984314
UPC #
-
Country of Origin
China
Description
Introducing the NITECORE UCN3 digital USB travel charger specifically designed to recharge compatible Canon LP-E6N camera batteries. Designed to be quick and efficient, the UCN3 can achieve single slot max output of 1000mA. The dual slot design of the UCN3 lets you charge two batteries simultaneously, so you can spend less time charging and more time snapping photos. You will never need to untangle the cord of your UCN3 as the built-in USB charging input securely stows away in a side trough to save space and prevent wear. Weighing just over 2 ounces, the compact design of the UCN3 makes it an ideal solution for portable charging without taking up extra room in your bag.
Easily monitor your battery health, voltage, charging current, temperature and more using the brightly lit high definition LCD display. No need to worry about overcharging your batteries as the UCN3 offers an intelligent USB charging management system that automatically applies the correct charging current and prevents damage caused by improperly inserted batteries. Compatible with universally available USB power sources like laptops, power banks, adapters, and solar panels, the UCN3 is the perfect charger for travel and daily use.
Easily monitor your battery health, voltage, charging current, temperature and more using the brightly lit high definition LCD display. No need to worry about overcharging your batteries as the UCN3 offers an intelligent USB charging management system that automatically applies the correct charging current and prevents damage caused by improperly inserted batteries. Compatible with universally available USB power sources like laptops, power banks, adapters, and solar panels, the UCN3 is the perfect charger for travel and daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.