Zoro Homepage
This item is Discontinued.
Nitecore UMS4 Intelligent USB Four Slot Superb Battery Charger UMS4

UMS4 Intelligent USB Four Slot Superb Battery Charger (Discontinued)

  • Mfr # UMS4
  • Zoro # G101984336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMS4
Zoro #
G101984336
UPC #
-
Country of Origin
China

Dimensions

Length
4.21 in
Height
1.61 in
Width
6.26 in

Details

Finish
Matte
Battery Included
No
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Color
Black
Voltage
3.7 V
Item
Charger
Material
Polycarbonate
Standards
CE, UN38.3

Description

Introducing the NITECORE UMS4 Intelligent USB four slot superb battery charger designed to recharge your batteries fast, safe and efficiently. The UMS4 will reach a maximum total output of 4000mA when using a 2A output USB power adapter. When the charger is connected to a quick charge (QC) power adapter, the screen will show Quick Charge and the single slot will achieve a max output of 3000mA.
A brightly lit LCD display reports real time information including battery health and charging status. The UMS4s intelligent charging technology automatically applies the appropriate charging current/voltage while allows users to manually adjust the charging current/voltage. The UMS4 supports various battery types (li-ion/imr/lifep04/ni-cd/ni-mh) and common battery sizes including (18650, 16340,14500).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.