This item is Discontinued.

This item is Discontinued.
UNK1 Nikon Camera Battery Charger for EN-EL14, EN-EL14a and EN-EL15 Batteries (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNK1
Zoro #
G801984315
UPC #
-
Country of Origin
China
Description
Introducing the NITECORE UNK1 dual-slot USB travel charger designed to recharge Nikon EN-EL14, EN-EL14a, AND EN-EL15 batteries. This lightweight and compact battery charger features a built-in USB charging input that stows away in a designated secure trough to save space and prevent damage. The UNK1 has a dual port design to simultaneously charge EN-EL14 or EN-EL14a batteries on one side and EN-EL15 on the reverse.
A brightly lit LCD display reports key battery information including battery type, capacity, voltage, charging status and health. The UNK1 offers smart charging management to automatically apply the correct charging current, prevent overcharging, and protect against improperly inserted batteries. Compatible with many solar panels and power banks, the UNK1 is a versatile charger for at home and on the go.
A brightly lit LCD display reports key battery information including battery type, capacity, voltage, charging status and health. The UNK1 offers smart charging management to automatically apply the correct charging current, prevent overcharging, and protect against improperly inserted batteries. Compatible with many solar panels and power banks, the UNK1 is a versatile charger for at home and on the go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.