
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Blowerbaby
Zoro #
G905951534
UPC #
-
Country of Origin
China
Details
For Battery Voltage
3.7V
Description
The Nitecore BlowerBaby is the first rechargeable duster designed specifically for photography equipment and more. Equipped with a powerful 26,000RPM motor it can pump out air at 70km/h to blast the sticky-icky and the ooey-gooey off of your fine electronics. The filter can be easily removed and cleaned to improve airflow and for routine maintenance as well as substituted with a special anti-static sensor filter with a finer mesh to protect the delicate camera sensor.
The BlowerBaby has a built-in 1500mAh rechargeable battery that can power the fan for over 15 minutes of continuous use. The tri-color battery level indicator will let you know when it's time to charge; plug in the USB-C cable for fast charging to full in 1.5 hours. The sleek yet rugged all aluminum construction is ergonomic and highly portable. The power button can be held down for momentary use, or double tapped for a continuous stream of air for heavy duty cleaning. Film with confidence when you have the BlowerBabyTM in your back pocket for on-the-go equipment cleaning.
The BlowerBaby has a built-in 1500mAh rechargeable battery that can power the fan for over 15 minutes of continuous use. The tri-color battery level indicator will let you know when it's time to charge; plug in the USB-C cable for fast charging to full in 1.5 hours. The sleek yet rugged all aluminum construction is ergonomic and highly portable. The power button can be held down for momentary use, or double tapped for a continuous stream of air for heavy duty cleaning. Film with confidence when you have the BlowerBabyTM in your back pocket for on-the-go equipment cleaning.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.