
UT32 1100 Lumen Cool White & Neutral White Headlamp (Discontinued)
- Mfr # UT32
- Zoro # G801984483
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT32
Zoro #
G801984483
UPC #
-
Country of Origin
China
Description
The NITECORE UT32 is the first cool white and neutral white dual output headlamp of its kind, designed specifically for safe trail running. The UT32 comes with a user-friendly dual button interface, allowing easy access to both a 1100 lumen cool white 100-degree flood beam and a 920 lumen warm white beam to cut through the harshest weather conditions. The dual button design makes for easy one-hand operation. Simply turn the flashlight 180 degrees to access the other beam, and click the corresponding button to cycle through 4 brightness levels and 2 special modes (SOS and Beacon).
Convenient to power, the UT23 can run on any 18650 button top rechargeable Li-ion batteries or two CR123/RCR123 batteries. Paired with a 18650 battery, the UT23 can provide up to 18 hours of uninterrupted illumination on low mode. Constructed out of aero grade aluminum alloy, this IP68 rated, temperature regulated, lightweight headlamp doubles as a handheld torch, making it the perfect trail running and outdoor companion.
Convenient to power, the UT23 can run on any 18650 button top rechargeable Li-ion batteries or two CR123/RCR123 batteries. Paired with a 18650 battery, the UT23 can provide up to 18 hours of uninterrupted illumination on low mode. Constructed out of aero grade aluminum alloy, this IP68 rated, temperature regulated, lightweight headlamp doubles as a handheld torch, making it the perfect trail running and outdoor companion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.