Zoro Homepage

Stair Nosing Extruded Aluminum Black, 48 in W x 1 in Thick

  • Mfr # WP-RN3-A.4

  • Zoro # G6536472


product price: $38.49
/ea

Key Features

Material
Extruded Aluminum
Color
Black
Thickness
1 in
Standards
ASTM E2072-74
Installation Method
Set in Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-RN3-A.4
Zoro #
G6536472
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Thickness
1 in
Depth
3 in
Lip Height
1/4 in

Details

Item
Stair Nosing
Material
Extruded Aluminum
Color
Black
Standards
ASTM E2072-74
Installation Method
Set in Concrete
Includes
Wood Insert
Tread Pattern
Ribbed
Indoor/Outdoor Usage
Indoor, Outdoor
Installation Hardware Included
No
Two-Stage Installation
Yes
For Surface Type
Embedded in New Concrete, Steel Pan Stairs
Edge Style
Square
Nose Style
Square
Number of Grit Strips
5
Surface Design
Multi-Strip Grit

Description

Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, Color Black, Edge Style Square, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Wood Insert, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 5, Overall Depth 3 in, Overall Width 48 in, Product Type Two-Part Installation Anti-Slip Stair Nosing, Standards ASTM E2072-74, Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.