Stair Nosing Extruded Aluminum Black/Glow-in-the-Dark, 54 in W x 9/16 in Thick

  • Mfr # WP-RN3SG-NG-B.4.6

  • Zoro # G6558279


product price:  $71.45
/ea

Key Features

Color
Black/Glow-in-the-Dark
Material
Extruded Aluminum
Thickness
9/16 in
Standards
ASTM, OSHA
Includes
Glow-In-The-Dark Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP-RN3SG-NG-B.4.6
Zoro #
G6558279
UPC #
-
Country of Origin
United States

Dimensions

Width
54 in
Thickness
9/16 in
Lip Height
1/4 in
Depth
3 in

Details

Item
Stair Nosing
Color
Black/Glow-in-the-Dark
Material
Extruded Aluminum
Standards
ASTM, OSHA
Includes
Glow-In-The-Dark Insert
Installation Method
Set in Concrete
Tread Pattern
Ribbed
Indoor/Outdoor Usage
Indoor, Outdoor
Installation Hardware Included
No
Nose Style
Square
Two-Stage Installation
Yes
For Surface Type
Embedded in New Concrete, Steel Pan Stairs
Series
Supergrit(R) WP-RN3-SG
Number of Grit Strips
5
Edge Style
Square
Visibility Features
Glow-in-the-Dark
Surface Design
Multi-Strip Grit
Stripe Pattern
Straight Stripes
Resistance Properties
Corrosion Resistant

Description

Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, Visibility Features Glow-in-the-Dark, Color Black/Glow-in-the-Dark, Edge Style Square, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Glow-In-The-Dark Insert, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 5, Overall Depth 3 1/8 in, Overall Width 54 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.