Stair Nosing Extruded Aluminum Black, 60 in W x 1 in Thick
Mfr # WP-RN3-A.5
Zoro # G6557673
product price:Â $48.39
/eaKey Features
Color
Black
Material
Extruded Aluminum
Thickness
1 in
Standards
ASTM E2072-74
Tread Pattern
Ribbed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WP-RN3-A.5
Zoro #
G6557673
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Thickness
1 in
Depth
3 in
Lip Height
1/4 in
Details
Item
Stair Nosing
Color
Black
Material
Extruded Aluminum
Standards
ASTM E2072-74
Tread Pattern
Ribbed
Includes
Wood Insert
Installation Method
Set in Concrete
Indoor/Outdoor Usage
Indoor, Outdoor
Two-Stage Installation
Yes
Installation Hardware Included
No
Edge Style
Square
Surface Design
Multi-Strip Grit
Nose Style
Square
Number of Grit Strips
5
For Surface Type
Embedded in New Concrete, Steel Pan Stairs
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, Color Black, Edge Style Square, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Wood Insert, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 5, Overall Depth 3 in, Overall Width 60 in, Product Type Two-Part Installation Anti-Slip Stair Nosing, Standards ASTM E2072-74, Thickness 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.