This item is Discontinued.

Niterider Niterider 789485 450 Lumens Micro Headlight 789485

This item is Discontinued.

Niterider

Niterider 789485 450 Lumens Micro Headlight (Discontinued)

Mfr # 789485
Zoro # G504167336
UPC # 702699067585
Country of Origin China
Category Headlamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
789485
Zoro #
G504167336
UPC #
702699067585
Country of Origin
China

Description

Features
  • LED light emits 600 lumens on highest setting
  • Three steady modes and four flashing modes
  • Run times vary from 15 to 21 hours depending on mode
  • Internal Li-Ion battery recharges via USB cable
  • Patented IntelliCharge feature recharges battery twice as fast (3 hrs vs 6 hrs)
  • Handlebar mount fits bars up to 318mm in diameter
Specifications
  • Lumens: 450
  • Battery: Li-Ion
  • Run time: 1.5-4 hrs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.