NitriShield, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Pink

  • Mfr # 60035PXL

  • Zoro # G710723913


product price: $3.15
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.45

Key Features

Color
Pink
Material
Nitrile
Palm Thickness
3.5 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60035PXL
Zoro #
G710723913
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
XL
Palm Thickness
3.5 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Pink
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
FDA Accepted Materials
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Application
Industrial / Food Service
Cuff Style
Rolled
Texture
Textured

Description

Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.