Green Nitrile Dishwashing Gloves, 18 in, 22 Mil, Enhanced Grip, Food Safe, Sizes S-XL
- Mfr # N-519-M
- Zoro # G422917860
product price:Â
$
6.59
/pr
Sold in multiples of 2Â prs for
$13.18
Key Features
Color
Green
Length
18 in
Material
Nitrile
Size
Medium
Palm Thickness
22 Mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-519-M
- Zoro #
- G422917860
- UPC #
- 805708519225
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Size
- Medium
- Palm Thickness
- 22 Mil
Details
- Color
- Green
- Material
- Nitrile
Description
N-519 Green Nitrile Gloves are engineered for heavy duty dishwashing and food handling tasks. Made from premium nitrile, these 18 in gloves provide excellent cut, puncture and abasion resistance, ensuring safety and durability in demanding environments. Sandblast pattern on the surface ehances grip, even in wet or soapy conditions, while the silicon-free, chlorinated finish ensures a comfortable fit and easy donning. Safe for food contact, these gloves meet 21 CFR component material requirements. Sizes S-XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.