Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level 2 , Nitrile , 8 1 PR

  • Mfr # 7066R-08

  • Zoro # G3591220


product price: $5.79
/pr
Sold in multiples of 72 for $416.88

Key Features

ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Color
Black
ANSI/ISEA Abrasion Level
4
Thickness
10 gaugeuge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7066R-08
Zoro #
G3591220
UPC #
038054044688
Country of Origin
Guatemala

Dimensions

Glove Size
8
Thickness
10 gaugeuge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Color
Black
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry
Standards
TAA Compliant
ANSI/ISEA Cut Level - 2011
2
Minimum Temperature
Not Rated

Description

Coated Gloves, Standards TAA Compliant, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.