Coated Gloves, Nitrile, Palm, 4 Abrasion Level, Navy, L 1 PR (Discontinued)
- Mfr # 7000PR-10
- Zoro # G3615571
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000PR-10
Zoro #
G3615571
UPC #
038054044909
Country of Origin
Guatemala
Dimensions
Glove Size
L
Size
L
Details
Item
Coated Gloves
Color
Navy
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
1
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
1
Coating Coverage
Palm
Coating Material
Nitrile
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Cut Level - 2011
1
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.